Shop All Mops
Boardwalk
5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK501BL
Mfr # BWK501BL
Zoro # G4053419
product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size Small
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Product Information
Dimensions
Headband Size | 5 in |
Mop Pad Size | Small |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Color | Blue |
Features | 5" Headband, Washable |
Application | Floor Maintenance |
For Use With | Clamp- or Grip-Style Mop Handles |
Weight | 18 lbs |
Headband Color | Yellow |
Description
Boardwalk® Super Loop Wet Mop Heads, Cotton/Synthetic, Small Size, Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 24 HD Debr Push Broom (9424A)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Drum, 55 gal, Concentrated, Water Based, Non Toxic (KK55)
- SAFCO 17 gal Triangular Trash Can, Black, 19-1/2" Dia, Steel (9551BL)
- DIVERSEY Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12 (4578)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1436 (BWK1436)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50020S (BWKCD50020S)
- BOARDWALK 5 in Looped-End Wet Mop, White, Rayon, PK12, BWKSP200M14DZ (BWKSP200M14DZ)
- BOARDWALK 1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK2016B (BWK2016B)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK503WHEA (BWK503WHEA)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK716REA (BWK716REA)
- 3M Flat Mop Kit, 21 oz Dry Wt, Slide On Connection, Cut-End, White, Microfiber (59194)
- Boardwalk Mops