Shop All Mops
Boardwalk
5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK402BL
Mfr # BWK402BL
Zoro # G4052883
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size Medium
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Product Information
Dimensions
Headband Size | 5 in |
Mop Pad Size | Medium |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Color | Blue |
Features | Washable |
Application | Floor Maintenance |
For Use With | Clamp-Style Mop Handles |
Weight | 13.604 lbs |
Headband Color | Red |
Description
Boardwalk® Mop Head, Premium Standard Head, Cotton/Rayon Fiber, Medium, Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Floor Scrub And 48 Handle, 6PK (547)
- BISSELL COMMERCIAL Carpet Sweeper, 8inLx9-1/2inW, ABS Plastic (BG25)
- TOUGH GUY Flue Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2VMZ6)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70372)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1436 (BWK1436)
- BOARDWALK Medium Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200MCT (BWK1200MCT)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Microfiber, PK12 (BWKMWTLGCT)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1491 (BWK1491)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200LCT (BWK1200LCT)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK824C (BWK824C)
- BERKSHIRE 14 in/24 in L Isolator Cleaning (EC360.ICT.1)
- Boardwalk Mops