Shop All Trash Bags
Boardwalk
45 gal Trash Bags, 40 in x 46 in, 1.3 mil, Gray, 100 PK
Mfr # H8046PGK
Zoro # G501839809
product price: $66.19
/pk 100, $0.66/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.3 mil
- Size 40 in x 46 in
- Bags Per Roll 100
- Width 40 in
Product Information
- Brand Boardwalk
- MFR # H8046PGK
- Zoro # G501839809
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Width | 40 in |
Height | 46 in |
Details
Capacity | 45 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.3 mil |
Color | Gray |
Item | Trash Bags |
Bags Per Roll | 100 |
Package Configuration | Flat Pack |
Application | Can Liner |
Seal | Star |
Weight | 17 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Green, Plastic (30882)
- AJAX CLEANR W/BLEACH 21OZ (61034403)
- TANIS Volumetric Flask Brush, 10 in L Handle, 4 in L Brush, Natural, Plastic, 14 in L Overall (06185)
- TOUGH GUY 16 oz. Clear Trigger Spray Bottle, 12 Pack (120897)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Gray, 100 PK (H6639PGK)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.3 mil, Gray, 100 PK (H8647PGK)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Red, 150 PK (BWKIW3339R)
- BOARDWALK 33 gal Trash Bags, 39 in x 33 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK (BWK 520)
- BOARDWALK 16 gal Trash Bags, 24 in x 32 in, 0.5 mil, White, 500 PK (BWKW2432X)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.9 mil, White, 100 PK (BWKW3858X)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK (78902)
- Boardwalk Trash Bags