Shop All Trash Bags
Boardwalk
45 gal Trash Bags, 40 in x 46 in, 0.7 mil, Black, 100 PK
Mfr # H8046HBK
Zoro # G301839870
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.7 mil
- Size 40 in x 46 in
- Width 40 in
- Bags Per Roll 100
Product Information
- Brand Boardwalk
- MFR # H8046HBK
- Zoro # G301839870
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Width | 40 in |
Height | 46 in |
Details
Capacity | 45 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.7 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Package Configuration | Flat Pack |
Application | Can Liner |
Seal | Star |
Weight | 10 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER SWIFFER WET XL RFIL 12CT (3700074471)
- LPS Degreaser, 19 Oz Aerosol Can, Liquid, Clear Colorless (01020)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- INTERDESIGN Oval Trash Can, White (93441)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, Black, 100 PK (H7658HBK)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, White, 100 PK (BWKVW3858X)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.7 mil, White, 200 PK (BWKVW3036X)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK536)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.75 mil, Clear, 100 PK (BWK538)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 1.1 mil, Gray, 100 PK (H8046SGKX01)
- HERITAGE 16 gal Trash Bags, 24 in x 32 in, Premium, 0.35 mil, Clear, 500 PK (H4832RC)
- Boardwalk Trash Bags