Shop All Trash Bags
Boardwalk
40 gal - 45 gal Trash Bags, 40 in x 46 in, 19 microns, Black, 150 PK
Mfr # BWK 404622BLK
Zoro # G4487449
product price: $60.99
/pk 150, $0.41/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Tie
- Material High-Density Polyethylene (HDPE)
- Thickness 19 microns
- Size 40 in x 46 in
- Height 46 in
Product Information
- Brand Boardwalk
- MFR # BWK 404622BLK
- Zoro # G4487449
- UPC # 749507991588
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Height | 46 in |
Width | 33 in |
Details
Capacity | 40 gal - 45 gal |
Bag Closure Type | Tie |
Material | High-Density Polyethylene (HDPE) |
Thickness | 19 microns |
Color | Black |
Item | Trash Bags |
Package Configuration | 6 Rolls of 25 Bags |
Seal | Star |
Bags Per Roll | 150 |
Application | Can Liner |
Bag Product Grouping | Extra Heavy-Duty |
Description
Item High-Density Can Liners, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Extension Pole, 3-Section, 1-7/10"x1-7/10"x83", GD/BK (ETO1692)
- NOBLES/TENNANT CHARGER - OFF-BOARD CHARGER, 24V 20A, 50A RED PLUG (1029256)
- HYDE Flexible Nylon Grout Brush (46807)
- READ RIGHT Cleaning Swabs, PK24 (REARR1243)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 19 microns, Black, 150 PK (BWK 434722BLK)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 19 microns, Natural, 150 PK (V7658ENKR01)
- BOARDWALK 20 gal - 30 gal Trash Bags, 30 in x 36 in, 0.62 mil, White, 200 PK (PNL511)
- BOARDWALK 60 gal Trash Can Liners, 38 in x 58 in, Super Extra Heavy-Duty, 1.6 mil, Black, 100 PK (BWK 523)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.65 mil, Black, 200 PK (H6036HBK)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 32 in, 1 mil, Black, 150 PK (PNL510)
- BSC PREFERRED High Density Trash Liners - Black, 60 Gallon, .67 Mil., 200PK (S-15515)
- Boardwalk Trash Bags