Shop All Trash Bags
Boardwalk
40 gal - 45 gal Trash Bags, 40 in x 46 in, 13 microns, Natural, 250 PK
Mfr # BWK 404616
Zoro # G4487467
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 gal - 45 gal
- Bag Closure Type Tie
- Material High-Density Polyethylene (HDPE)
- Thickness 13 microns
- Size 40 in x 46 in
Product Information
- Brand Boardwalk
- MFR # BWK 404616
- Zoro # G4487467
- UPC # 749507992431
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Height | 46 in |
Width | 40 in |
Details
Capacity | 40 gal - 45 gal |
Bag Closure Type | Tie |
Material | High-Density Polyethylene (HDPE) |
Thickness | 13 microns |
Color | Natural |
Item | Trash Bags |
Seal | Star |
Package Configuration | 10 Rolls of 25 Bags |
Bags Per Roll | 250 |
Bag Product Grouping | Heavy-Duty |
Application | Can Liner |
Description
Item High-Density Waste Can Liners, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Roll, 40 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT220)
- ALLIED WEST Premier Bath Tissue, 2Ply, 96PK (US 3050)
- TOUGH GUY Stripping Pad, Size 20", Maroon, Round, PK10 (453T18)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Pink, Plastic (5551301)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 517)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.95 mil, Gray, 100 PK (H7658TGKR01)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 14 microns, Natural, 200 PK (V7658HNKR01)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 11 microns, Natural, 250 PK (V8046MNKR04)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, Super Heavy-Duty, 0.95 mil, Gray, 100 PK (BWK 3036SH)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 33 in, Natural, 1000 PK (Z4833RNKR01)
- MEDEGEN Biohazard Trash Bags, 33 gal, 1.50 mil (38 Micron), Red, 50 PK (RIWB142143)
- Boardwalk Trash Bags