Shop All Trash Bags
Boardwalk
33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK
Mfr # BWK534
Zoro # G5202475
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strength Rating Super Extra Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.4 mil
- Size 33 in x 39 in
- Color Clear
Product Information
- Brand Boardwalk
- MFR # BWK534
- Zoro # G5202475
- UPC # 10749507988745
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 39 in |
Width | 33 in |
Height | 39 in |
Details
Capacity | 33 gal |
Strength Rating | Super Extra Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.4 mil |
Color | Clear |
Item | Trash Bags |
Seal | Star |
Package Configuration | 10 Bags/Roll, 10 Rolls/Carton |
Bags Per Roll | 100 |
Application | Can Liner |
Description
Boardwalk® Low Density Repro Can Liners, 33 gal, 1.4 mil, 33" x 39", Clear, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Alkaline Drain Opener Quart Bottle (1041423EA)
- BSC PREFERRED High Density Trash Liners - Black, 60 Gallon, .67 Mil., 200PK (S-15515)
- THE BRUSH MAN Utility Brush, 20” Synthetic Block, White Nylon Fill, 12PK (U99)
- NAPCO BAG AND FILM GEC™ Medium Duty Black Trash Bags - 33 Gal, 0.65 Mil, 250 Bags/Case (RB4031)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK537)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.65 mil, Black, 200 PK (H6036HBK)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 1.1 mil, Gray, 100 PK (H8046SGKX01)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 13 microns, Natural, 250 PK (BWK 404616)
- BOARDWALK 16 gal Trash Can Liners, 24 in x 32 in, Extra Heavy-Duty, 0.4 mil, White, 500 PK (BWK 2432EXH)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.1 mm, Gray, 100 PK (BWK 4347SEH)
- NATURE SAVER Trash Can Liners- Rcycld- 56 Gal- 1.25mil- 43in.x48in.- BK (NA463334)
- Boardwalk Trash Bags