Shop All Trash Bags
Boardwalk
33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Red, 150 PK
Mfr # BWKIW3339R
Zoro # G4524411
product price: $66.19
/pk 150, $0.44/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.3 mil
- Size 33 in x 39 in
- Application Can Liner
- Width 33 in
Product Information
- Brand Boardwalk
- MFR # BWKIW3339R
- Zoro # G4524411
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 39 in |
Width | 33 in |
Height | 39 in |
Details
Capacity | 33 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.3 mil |
Color | Red |
Item | Trash Bags |
Application | Can Liner |
Bags Per Roll | 150 |
Package Configuration | Flat Pack |
Seal | Star |
Weight | 16.7 lbs |
Description
High-visibility, bright-red medical waste can liners are designed specifically for biohazard materials. High-quality, blended resin provides excellent puncture and tear resistance. Individually folded for quick and easy dispensing. Biohazard warnings printed in English and Spanish. Meets DOT requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70393)
- TOUGH GUY Dust Mop Treatment, 16 oz. (2DCC6)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925 S)
- CLASSIC CLEAR 55 gal - 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 0.9 mil, Clear, 100 PK (WEBBC60)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.3 mil, Gray, 100 PK (H8647PGK)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Gray, 100 PK (H6639PGK)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 1.3 mil, Gray, 100 PK (H8046PGK)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.65 mil, Black, 200 PK (H6036HBK)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 11 microns, Natural, 250 PK (V8046MNKR04)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.1 Mil, Gray, 100 PK (H7658SGKR01)
- HER Her Z8048VNR01 Coreless Roll Liner; 40 x 48 - 16 micron.; Natural (Z8048VNR01)
- Boardwalk Trash Bags