Shop All Trash Bags
Boardwalk
33 gal Trash Bags, 33 in x 39 in, 0.9 mil, White, 100 PK
Mfr # BWKW3339X
Zoro # G4526624
product price: $31.99
/pk 100, $0.32/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.9 mil
- Size 33 in x 39 in
- Color White
- Height 39 in
Product Information
- Brand Boardwalk
- MFR # BWKW3339X
- Zoro # G4526624
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 39 in |
Height | 39 in |
Width | 33 in |
Details
Capacity | 33 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.9 mil |
Color | White |
Item | Trash Bags |
Seal | Star |
Package Configuration | Flat Pack |
Bags Per Roll | 100 |
Application | Can Liner |
Weight | 9 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00347-200)
- SPILLTECH Absorbent Boom, 15 gal, 5 in x 10 ft, Oil-Based Liquids, May Vary, Spunbound Polypropylene (WB510SN-2)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1EUB8)
- 3M Low-Speed Super Polishing Floor Pads, 13" Diameter, White, PK5, 5PK (4100)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.9 mil, White, 100 PK (BWKW3858X)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 0.9 mil, White, 100 PK (BWKW4347X)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.9 mil, White, 100 PK (BWKW3036X)
- BOARDWALK 60 gal Trash Bags, 47 in x 38 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 519)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 0.65 mil, Black, 100 PK (BWK 3858H)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 32 in, 1 mil, Black, 150 PK (PNL510)
- STEELCOAT STEELCOAT FG-P9934-10A Drum Liner, 55 gal Capacity, 2 mil Thick, Clear (FG-P9934-10A)
- Boardwalk Trash Bags