Shop All Trash Bags
Boardwalk
33 gal Trash Bags, 33 in x 39 in, 0.6 mil, Black, 200 PK
Mfr # H6639HBK
Zoro # G901839829
product price: $46.89
/pk 200, $0.23/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.6 mil
- Size 33 in x 39 in
- Color Black
- Height 39 in
Product Information
- Brand Boardwalk
- MFR # H6639HBK
- Zoro # G901839829
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 39 in |
Height | 39 in |
Width | 33 in |
Details
Capacity | 33 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.6 mil |
Color | Black |
Item | Trash Bags |
Application | Can Liner |
Package Configuration | Flat Pack |
Seal | Star |
Weight | 12 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1250 ml Foam Hand Soap Cartridge, 3 PK (8811-03)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 12 PK (26405)
- VIKAN 11"L Synthetic Deck Scrub Head (70432)
- RUBBERMAID COMMERCIAL Brush, Scrub, Hndl, Iron, 6 in 1 Ea, 6" L Brush, Navy (or Navy Blue), Plastic (6482COB)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.6 mil, White, 100 PK (H8046HWKR01)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, Black, 100 PK (H7658HBK)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 1.1 mil, Gray, 100 PK (H8046SGKX01)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK530)
- BOARDWALK 20 gal - 30 gal Trash Bags, 30 in x 36 in, 0.62 mil, White, 200 PK (PNL511)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK532)
- PITT PLASTICS 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 1.5 mil, Black, 100 PK (EC404615K)
- Boardwalk Trash Bags