Shop All Trash Bags
Boardwalk
30 gal Trash Bags, 30 in x 36 in, 0.7 mil, White, 200 PK
Mfr # BWKVW3036X
Zoro # G4524560
product price: $42.59
/pk 200, $0.21/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.7 mil
- Size 30 in x 36 in
- Bags Per Roll 200
- Width 30 in
Product Information
- Brand Boardwalk
- MFR # BWKVW3036X
- Zoro # G4524560
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Width | 30 in |
Height | 36 in |
Details
Capacity | 30 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.7 mil |
Color | White |
Item | Trash Bags |
Bags Per Roll | 200 |
Package Configuration | Flat Pack |
Application | Can Liner |
Seal | Star |
Weight | 11 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Spray Gleme Glass Cleaner, White (CGCCL50)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Red, 5 3/4 in L Overall (5380504)
- ALPINE INDUSTRIES 1in Head and Tail Bands Blue Loop End 32oz Cotton Mop Head, Blue (ALP302-03-1B)
- GENUINE JOE Genuine Joe Paper Towel Dispenser (GJO02198)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, White, 100 PK (BWKVW3858X)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, Black, 100 PK (H7658HBK)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.7 mil, Black, 100 PK (H8046HBK)
- BOARDWALK 60 gal Trash Can Liners, 38 in x 58 in, Super Extra Heavy-Duty, 1.6 mil, Black, 100 PK (BWK 523)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 32 in, 1 mil, Black, 150 PK (PNL510)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK532)
- BOARDWALK 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1 mil, Black, 100 PK (BWK527)
- Boardwalk Trash Bags