Shop All Trash Bags
Boardwalk
20 gal - 30 gal Trash Bags, 30 in x 36 in, 0.62 mil, White, 200 PK
Mfr # PNL511
Zoro # G201848439
original price:
$42.59
19% off
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 gal - 30 gal
- Material Low-Density Polyethylene (LDPE)
- Thickness 0.62 mil
- Size 30 in x 36 in
- Color White
Product Information
- Brand Boardwalk
- MFR # PNL511
- Zoro # G201848439
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Height | 36 in |
Width | 30 in |
Details
Capacity | 20 gal - 30 gal |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 0.62 mil |
Color | White |
Item | Trash Bags |
Bag Product Grouping | Regular |
Seal | Star |
Standards | LEED Applicable |
Package Configuration | 10 Bags/Roll, 20 Rolls/Carton |
Application | Can Liner |
Bags Per Roll | 200 |
Weight | 9.53 lbs |
Description
Conforms easily to the shape of the container and distributes weight of the refuse evenly around the bag. Star sealed bottom is designed without gussets which eliminates gaps along the seal where leaks can occur.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Moist Absrbr Refill #7.5 (FG37)
- RUBBERMAID COMMERCIAL Wheel W/Hardware, For 3/4 Cubic Yard Rub (FG1011L10000)
- 3M Burnishing Pad, 27 In, Aqua, PK5 (3100)
- GEN Twin Tissue Dispenser, 19.5" x 5.5" x 11.25", Transparent (614-10)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK532)
- BOARDWALK 56 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (Z8648VNK)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 32 in, 1 mil, Black, 150 PK (PNL510)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 14 microns, Black, 200 PK (V7658HKKR01)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 516)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 0.5 mm, Black, 200 PK (BWK 3339H)
- PROTECTIONPRO High Density Can Liners- 7-10 Gallon- 1000-CT- Clear (PR523609)
- Boardwalk Trash Bags