Shop All Brooms
Boardwalk
18 in Sweep Face Broom Heads, Gray
Mfr # BWK20418
Zoro # G5170835
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 3"
- Bristle Material Polypropylene
- Brush Length 18"
- Material Polypropylene
- Features Hardwood Block-Flagged Polypropylene Bristles
Product Information
Dimensions
Bristle Length | 3" |
Brush Length | 18" |
Length | 18" |
Details
Sweep Face | 18 in |
Bristle Material | Polypropylene |
Bristle Color | Gray |
Item | Broom Heads |
Material | Polypropylene |
Features | Hardwood Block-Flagged Polypropylene Bristles |
Description
Boardwalk® Floor Brush Head, 18" Wide, Flagged Polypropylene Bristles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 32 gal Round Trash Can, Green (84103209)
- MONARCH Shop Towel Size Terry Wipers - COLORED 10 lb box (N-C60-10)
- WERTH SANITARY SUPPLY Bio-Based Enzyme Bathroom Clnr, 1 qt, PK12 (125450)
- KLEAN-STRIP Denatured Alcohol Brush Cleaner 1 qt (QBC12C)
- BOARDWALK 24 in Sweep Face Broom Heads, Gray (BWK20424)
- BOARDWALK 18 in Sweep Face Broom Heads, Maroon (BWK20318)
- BOARDWALK 36 in Sweep Face Broom Heads, Gray (BWK20436)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Ylw, PK12 (BWK951TCT)
- BOARDWALK Maid Broom, Mixed Fiber Bristles, 55" Long, Natural, PK12 (BWK920YCT)
- BOARDWALK 10 in Sweep Face Broom Heads, Cream (BWK3310)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31736)
- Boardwalk Brooms