Shop All Brooms
Boardwalk
16 in Sweep Face Broom Heads, Brown
Mfr # BWK73160
Zoro # G5224500
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 16 in
- Bristle Length 6.25"
- Bristle Material Polypropylene
- Bristle Color Brown
- Length 16"
Product Information
Dimensions
Bristle Length | 6.25" |
Length | 16" |
Brush Length | 16" |
Details
Sweep Face | 16 in |
Bristle Material | Polypropylene |
Bristle Color | Brown |
Item | Broom Heads |
Material | Polypropylene |
Features | Hardwood Block-Stiff Polypropylene Bristles |
Description
Boardwalk® Street Broom Head, 16" Wide, Polypropylene Bristles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Whitewash Brush, 2-5/8" Trim Length, White Tampico Fill (44034)
- KOHLER Artifacts Soap Dispenser Assembly (98630-BN)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCHE-1)
- BOARDWALK Finish Mop, White, Lambswool, BWK4516 (BWK4516)
- BOARDWALK Warehouse Broom, Corn Fiber Bristles, 56" Overall Len, Natural, PK12 (BWK932CCT)
- BOARDWALK Angler Broom, Plastic Bristles, 53" Wood Handle, Yellow (BWK932AEA)
- BOARDWALK Angler Broom, Plastic/Wood, 53" L, Ylw, PK12 (BWK932ACT)
- BOARDWALK Corn/Fiber Brooms, Corn/Yucca Bristles, 53.5" Overall Length, Natural, PK6 (BWKBR10004)
- BOARDWALK 36 in Sweep Face Broom Heads, Maroon (BWK20336)
- BOARDWALK Brooms, 12" L Bristles, 46" L Handle (BWKBRMAXIL)
- DQB INDUSTRIES 5910 SMALL ANGLE BROOM (06078)
- Boardwalk Brooms