Shop All Mops
Boardwalk
14 in Wet Mop, White, Lambswool
Mfr # BWK4414
Zoro # G4054511
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 14 in
- Mop Head Color White
- Mop Head Material Lambswool
- Mop End Type Pad
- Mop Style Pad
Product Information
Dimensions
Mop Pad Size | 14 in |
Details
Mop Head Color | White |
Mop Head Material | Lambswool |
Mop End Type | Pad |
Mop Style | Pad |
Mop Type | Wet Mop |
Item | Wet Mop |
Includes | Includes one pad and two wood blocks. |
Color | White |
Material | Lambswool |
For Use With | Universal Threaded Handle |
Application | Floor Maintenance |
Weight | 1.16 lbs |
Description
Boardwalk® Mop Head, Finish Applicator, Lambswool, 14-Inch, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Pine-Sol® All Purpose Cleaner, Sparkling Wave, 144 Oz. Bottle, 3/Carton (97434)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel (FGSO1220PLBK)
- TOTALTOOLS Industries Inc 70521 Stainless Steel Wire Scratch Brush With Wood Handle (TO858912)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Blue, Plastic (42373)
- BOARDWALK 1.25 in String Mop, White, Cotton, PK12, BWKCM20024 (BWKCM20024)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK2024REA (BWK2024REA)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK824C (BWK824C)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK132C (BWK132C)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT (BWK220CCT)
- BOARDWALK Finish Mop, White, Lambswool, BWK4516 (BWK4516)
- LIBMAN Tornado 16 in. W Twist Mop (1562)
- Boardwalk Floor Mops, Buckets & Wringers