Shop All Mops
Boardwalk
1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK2020B
Mfr # BWK2020B
Zoro # G4054161
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size #20
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Cut
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | #20 |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Color | Blue |
For Use With | Clamp-Style Mop Handles |
Application | Floor Maintenance |
Weight | 13 lbs |
Description
Boardwalk® Mop Head, Standard Head, Cotton/Synthetic Fiber, Cut-End, #20, Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Trash Can, Black, Plastic (RV-35-18-52)
- ORB-3 Concentrated Antifoam, 1 qt. (T422-000-1Q)
- ROMANOFF Small Utility Caddy, Red, PK6 (25902)
- UNGER ErgoTec Hard Squeegee Rubber 3 Foot Strip (001-05-37)
- BOARDWALK 1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK2016B (BWK2016B)
- BOARDWALK Medium Wet Mop, Green, Microfiber (BWKMWTMG)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Cotton/Rayon/Synthetic, BWK1400MEA (BWK1400MEA)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK2032RCT (BWK2032RCT)
- BOARDWALK Cut-End Dust Mop, White, Cotton/Synthetic, BWK1624 (BWK1624)
- BOARDWALK Medium Wet Mop, Blue, Microfiber (BWKMWTMB)
- TOUGH GUY 5 in Tube Wet Mop, 14 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML4)
- Boardwalk Floor Mops, Buckets & Wringers