Shop All Brooms
Boardwalk
10 in Sweep Face Broom Heads, Brown
Mfr # BWK3110
Zoro # G5169925
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 10 in
- Bristle Length 2"
- Bristle Material Palmyra Fiber
- Bristle Color Brown
- Material Palmyra Fiber
Product Information
Dimensions
Bristle Length | 2" |
Brush Length | 10" |
Length | 10" |
Details
Sweep Face | 10 in |
Bristle Material | Palmyra Fiber |
Bristle Color | Brown |
Item | Broom Heads |
Material | Palmyra Fiber |
Features | Hardwood Block-Palmyra Fiber Bristles |
Description
Boardwalk® Deck Brush Head, 10" Wide, Palmyra Bristles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Fine Sweep Floor Brush Black Horsehair & Polypropylene Fill (42014)
- CONTROL CO Anti Static Brush, Soft, 6 in L Handle, 3 in L Brush, 9 in L Overall (3323)
- EXAIR Premium Reversible Drum Vac System, 55 gal, 1-1/2" Hose Dia., 19 scfm (6396)
- EUREKA / SANITAIRE BAG 3-PACK - Sanitaire Style ST, 600, 800, for use on Models with tube (63213B)
- BOARDWALK 24 in Sweep Face Broom Heads, Maroon (BWK20324)
- BOARDWALK Warehouse Broom, Yucca Corn Fiber Bristles, 56" Length, Natural, PK12 (BWK932YCT)
- BOARDWALK Broom Heads, Brown, 3.25" L Bristles (BWK20136)
- BOARDWALK Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12 (BWK926YCT)
- BOARDWALK Brooms, 12" L Bristles, 46" L Handle (BWKBRMAXIL)
- BOARDWALK 18 in Sweep Face Broom Heads, Maroon (BWK20318)
- RUBBERMAID COMMERCIAL Maximizer Push-to-Center Broom, 18", Polyprop Bristles, Yellow/Black (2018727)
- Boardwalk Brooms