Shop All Paper Towels
Boardwalk
1 Paper Towel, 1 Ply, Continuous Roll Sheets, 800 ft., White, 6 PK
Mfr # BWK6254
Zoro # G7139979
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type 1
- Color White
- Sheet Width 8"
- Sheet Length 800 ft
- Sheet Size 8" x 800 ft.
Product Information
- Brand Boardwalk
- MFR # BWK6254
- Zoro # G7139979
- UPC # 749507062547
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Width | 8" |
Sheet Length | 800 ft |
Sheet Size | 8" x 800 ft. |
Roll Length | 800 ft. |
Core Dia. | 2" |
Paper Towel Width | 8" |
Details
Paper Towel Type | 1 |
Item | Paper Towel |
Color | White |
Number of Sheets | Continuous Roll |
Ply | 1 |
Material | Paper |
Container Type | Roll |
Application | Washroom, Restroom |
Features (Not in FGL) | Nonperforated, Unscented, Lint-free |
Dirt Types | Dust; Lint; Liquid |
Scent | Unscented |
Description
Paper Towels,8 In. x 800 ft.,1-Ply,Wht,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS 2 Ply Facial Tissue, 56 Sheets (34899)
- INNOVATIVE PRODUCTS OF AMERICA Bore Brush Set W/1/4" Driver Handle, 36Pc (8001D)
- FLEX WIPES Canister 6PK (80035N6)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVG2)
- BOARDWALK Boardwalk C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (BWK6220)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WPBWK10GREEN)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (BWK6256)
- BOARDWALK Perforated Roll Household Perforated Paper Towel Rolls, 2 Ply, 250 Sheets, White, 12 PK (BWK 6273)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (BWK17GREEN)
- BOARDWALK Boardwalk Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (WPBWK6272)
- MORCON TISSUE Valay Multi-Fold Towels, 1-Ply, 9.05 x 9.25, White, 250 Towels, 16PK (VT1106)
- Boardwalk Paper Towels