Shop All Portable & Inverter Generators
Bn Products Usa
Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, Electric Start, 120V AC
Mfr # BNG2800iE
Zoro # G805304034
product price: $958.05
/ea
Free Shipping & Returns
$958.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Dinking
- Fuel Type Gasoline
- Surge Watts 3,000 W
- Rated Voltage 120V AC
- Starter Type Electric
Product Information
- Brand Bn Products Usa
- MFR # BNG2800iE
- Zoro # G805304034
- UPC # 85694372039
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Dinking |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 2,800 W |
Surge Watts | 3,000 W |
Rated Voltage | 120V AC |
Starter Type | Electric |
Generator Amps | 23/20 |
Generator Run Time @ 1/2 Load | 9 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Description
This new inverter generator is built in an enclosed frame; this 2800-Watt gas generator is a great addition for any contractor or recreational equipment user, offering a remote start feature, and runs quietly and efficiently.
- •General fault protected
- •Lightweight
- •Stable, safe power for electronics
- •Auto speed regulation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rd Plngr, Top, 1.24 in (9007GD)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22955984)
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- BN PRODUCTS USA Portable and Inverter Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 30/20 A (BNG5500iE)
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- BN PRODUCTS USA Portable Generator, Gasoline, 7,500 W Rated, 8,000 W Surge, Electric, Recoil Start, 31.25/20/8.3 A (BNG7500-D4)
- BN PRODUCTS USA Portable Generator, Gasoline, 9,400 W Rated, 9,500 W Surge, Electric Start, 37.5/8.3 A (BNG9000)
- BN PRODUCTS USA Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG3000)
- BN PRODUCTS USA Portable Generator, Gasoline, 7,500 W Rated, 8,000 W Surge, Electric Start, 120/240V AC/12V DC (BNG7500)
- STRIKER Dual Fuel Inverter Generator, 2200 W (ST45472)
- Bn Products Usa Portable & Inverter Generators