Shop All Mixing Paddles
Bn Products Usa
Mixing Paddle, With Holes, Silver, PR
Mfr # BNR008-120K
Zoro # G3155235
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Holes
- Color Silver
- Application For Industrial Applications
- Overall Length (In.) 24 in
- Compatible Viscosity Level Low
Product Information
- Brand Bn Products Usa
- MFR # BNR008-120K
- Zoro # G3155235
- UPC # 085694750837
- Country of Origin China
- Category Mixing Paddles
Dimensions
Overall Length (In.) | 24 in |
Paddle Head Diameter | 4 3/4 in |
Chuck Size | 1/2 in |
Paddle Length | 24 in |
Details
Item | Mixing Paddle |
Type | With Holes |
Color | Silver |
Application | For Industrial Applications |
Compatible Viscosity Level | Low |
Chuck Type | Hex |
Mixing Capacity | 22 gal |
Mixing Material Application | Cement, Concrete, Fibrated Aluminum Roof Coating, Grout, Gypsum Lime Plaster, Mortar, Paint |
Paddle Type | Double-Paddle |
Compatible Stickiness Levels | All |
Description
If you need a durable and versatile mixing paddle, this BN Products USA Mixing Paddle is the tool for you. This 24 in. long, silver paddle is ideal for industrial applications such as oil and gas production. It has holes on its sides that allow it to mix quickly and efficiently. The lightweight construction of the mixing paddle makes it easy to maneuver in large containers without strain or difficulty. When you want to mix liquids quickly and efficiently, this BN Products USA Mixing Paddle will be your go-to tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/4 Insert Bit x 1-1/4" - 5/16 Hex S (230H1664A)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401L83)
- WELLER Barrel Nut Assembly For EC1201A, EC1201AFE, PES50, PES51, TC201FE, TC201T (BA60)
- JAMESON Easy Buddy Duct Rodder with 500FT of 1/4" Rod Marked Every 5FT (6-14-500M)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR005-120)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-140)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR009-120)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-120)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR001-140)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-160)
- REMCO Mixing Paddle, w/o Holes, White, 6 x 13 In (67775)
- Bn Products Usa Specialty Safety Tools