Shop All Mixing Paddles
Bn Products Usa
Mixing Paddle, With Holes, Silver
Mfr # BNR009-140
Zoro # G8045336
original price:
$27.54
29% off
new price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Holes
- Color Silver
- Application For Chemical and Industrial Applications
- Overall Length (In.) 24 in
- Compatible Viscosity Level All
Product Information
- Brand Bn Products Usa
- MFR # BNR009-140
- Zoro # G8045336
- UPC # 085694750943
- Country of Origin China
- Category Mixing Paddles
Dimensions
Overall Length (In.) | 24 in |
Paddle Head Diameter | 5 1/2 in |
Chuck Size | M14 |
Paddle Length | 24 in |
Details
Item | Mixing Paddle |
Type | With Holes |
Color | Silver |
Application | For Chemical and Industrial Applications |
Compatible Viscosity Level | All |
Chuck Type | Threaded |
Compatible Stickiness Levels | All |
Mixing Capacity | 22 gal |
Mixing Material Application | Bitumen Coating, Epoxy-Resin Compound, Filler, Grouting Compound, Joint Cement |
Paddle Type | Single-Paddle |
Description
This BN Products USA Mixing Paddle is the perfect tool for mixing chemicals and industrial applications. It has a silver finish that will look great in your workspace. The paddle is made of stainless material, which means it won't rust or corrode over time. It has holes on its surface, which allows for even mixing of liquids. The paddle measures 24 in. in length and is easy to clean with soap and water. This BN Products USA Mixing Paddle is an essential tool you need to have when working with chemicals and industrial applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr, Dimension C: 3/4 in (2NPG8)
- DRILL AMERICA 3/4" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X3/4)
- OEMTOOLS 34 mm Jumbo Combination Wrench (22131)
- GREENFIELD THREADING Tap Set, #4-40, Bottoming, Plug, Taper, 3 Flutes, UNC (174530)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR009-120)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-120)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR005-120)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR010-120)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-160)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-140)
- REMCO Mixing Paddle, w/Holes, White, 6 x 13 In (67765)
- Bn Products Usa Mixing Paddles