Shop All Mixing Paddles
Bn Products Usa
Mixing Paddle, With Holes, Silver
Mfr # BNR003-160
Zoro # G8044313
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Holes
- Color Silver
- Application For Chemical and Industrial Applications
- Overall Length (In.) 24 in
- Chuck Size M14
Product Information
- Brand Bn Products Usa
- MFR # BNR003-160
- Zoro # G8044313
- UPC # 085694750363
- Country of Origin China
- Category Mixing Paddles
Dimensions
Overall Length (In.) | 24 in |
Chuck Size | M14 |
Paddle Head Diameter | 6 1/4 in |
Paddle Length | 24 in |
Details
Item | Mixing Paddle |
Type | With Holes |
Color | Silver |
Application | For Chemical and Industrial Applications |
Compatible Stickiness Levels | All |
Chuck Type | Threaded |
Mixing Material Application | Concrete, Epoxy Resin With Sand, Heat-Insulating Plaster, Mortar, Plaster |
Compatible Viscosity Level | High |
Mixing Capacity | 22 gal |
Paddle Type | Single-Paddle |
Description
If you need to mix chemicals and industrial materials, this BN Products USA Mixing Paddle is the perfect tool for the job. Made of stainless steal, this mixing paddle has a silver finish. The holes on the paddle allow liquids to flow through it easily, making it easy to mix your materials thoroughly. With an overall length of 24 in., this stirring paddle is long enough to reach into tall containers. The BN Products USA Mixing Paddle is a high quality product that will meet all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST OSHA Venturi Metal Nozzle Blow Gun (27202 MTLOSHA)
- TOOLMEX M6.0 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-093)
- DRILL AMERICA 1-7/8"x3" HSS Annular Cutter (DWC5-530-375)
- KENNEDY Drawer Liner, Black, Polyester, PK8 (84348)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver, PR (BNR008-120K)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR005-120)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR009-120)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-140)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR010-120)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-120)
- DEWALT Mixing Paddle, 32 (DXTT-2-292)
- Bn Products Usa Mixing Paddles