Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding TriangleMedium150 , PK10
Mfr # SDT-150/10
Zoro # G7630186
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 12 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 150
- Abrasive Type Coated
Product Information
- Brand Bn Products Usa
- MFR # SDT-150/10
- Zoro # G7630186
- UPC # 085694433150
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Diameter | 7 in |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | 12 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Coated |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Color | Maroon |
Series | SDT |
Abrasive Grit | 150 |
Backing Material | Cloth |
Item | Drywall Sanding Triangle |
Number of Vacuum Holes | 12 |
Product Type | Abrasive for Drywall Sanders |
Abrasive Shape | Triangle |
Compatible Manufacturer Model Number | BNR1839 |
Abrasive Mount Type | Hook and Loop |
Description
Drywall Sanding Triangle, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Triangle, Abrasive Type Coated, Backing Material Cloth, Color Maroon, Compatible Manufacturer Model Number BNR1839, Grade Medium, Grit 150, Number of Vacuum Holes 12, Overall Diameter 7 in, Product Type Abrasive for Drywall Sanders, Series SDT, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 1.5"x1.5" (13C265)
- DEWALT 5" XP Turbo Diamond Cup Wheel (DW4777T)
- SGSPRO Carbide Bur, Tree Pointed, 1/4in, Deep Dbl (13385)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 60 Grit (45753)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , (SDR9-60/10)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , PK10 (SDR7-60/10)
- BN PRODUCTS USA Drywall Sanding DiscFine180 , PK10 (SDR7-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150, PK10 (SDR9-150/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium100, PK10 (SDR9-100/10)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, Med, P80G, PK100 (66261131549)
- Bn Products Usa Hook & Loop Sanding Discs