Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding DiscVery Fine240 ,
Mfr # SDR9-240/10
Zoro # G7629328
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Vacuum Hole Design 8 Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 240
Product Information
- Brand Bn Products Usa
- MFR # SDR9-240/10
- Zoro # G7629328
- UPC # 085694431248
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9 in |
Diameter | 9 in |
Overall Diameter | 9 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 240 |
Abrasive Type | Coated |
Backing Weight | C |
Color | Maroon |
Item | Drywall Sanding Disc |
Disc Backing Material | Cloth |
Backing Material | Cloth |
Abrasive Grit | 240 |
Series | SDR9 |
Abrasive Grade | Very Fine |
Compatible Manufacturer Model Number | BNR1837, BNR1839 |
Abrasive Mount Type | Hook and Loop |
Number of Vacuum Holes | 8 |
Coating Coverage | Open |
Product Type | Abrasive for Drywall Sanders |
Abrasive Shape | Disc |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Color Maroon, Compatible Manufacturer Model Number BNR1837, BNR1839, Grade Very Fine, Grit 240, Number of Vacuum Holes 8, Overall Diameter 9 in, Product Type Abrasive for Drywall Sanders, Series SDR9, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO #8-32 Rh Steel Pad Mandrel 1/4 Shank, 8" Oal, Blk Ox (PM-832-8)
- TANIS BRUSH Brush, Abrasive, Nyl, 10", .040" dia., 80G, CX, Mounting Type: Arbor Hole (30245)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 5" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22140)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 100 Grit (66261110657)
- BN PRODUCTS USA Drywall Sanding DiscMedium150, PK10 (SDR9-150/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium100, PK10 (SDR9-100/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , PK10 (SDR7-60/10)
- BN PRODUCTS USA Drywall Sanding DiscFine180 , PK10 (SDR7-180/10)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in.dia, PK50 (77696007795)
- Bn Products Usa Hook & Loop Sanding Discs