Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding DiscMedium120, PK10
Mfr # SDR9-120/10
Zoro # G7629425
original price:
$17.33
44% off
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Vacuum Hole Design 8 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Bn Products Usa
- MFR # SDR9-120/10
- Zoro # G7629425
- UPC # 085694431125
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9 in |
Diameter | 9 in |
Abrasive Size | 9 in |
Overall Diameter | 9 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Disc Backing Material | Cloth |
Item | Drywall Sanding Disc |
Abrasive Grade | Medium |
Backing Material | Cloth |
Color | Maroon |
Abrasive Grit | 120 |
Backing Weight | C |
Series | SDR9 |
Product Type | Abrasive for Drywall Sanders |
Number of Vacuum Holes | 8 |
Compatible Manufacturer Model Number | BNR1837, BNR1839 |
Abrasive Shape | Disc |
Abrasive Mount Type | Hook and Loop |
Coating Coverage | Open |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Color Maroon, Compatible Manufacturer Model Number BNR1837, BNR1839, Grade Medium, Grit 120, Number of Vacuum Holes 8, Overall Diameter 9 in, Product Type Abrasive for Drywall Sanders, Series SDR9, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Expanding Drum, 1/4 x 1/2in, 23000 RPM (45159)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843197)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P120 Grit (9A-125-120)
- GORDON BRUSH 15/16" Brush D .006" Wire D Single Spiral Power Brush - Carbon Steel (30135)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- BN PRODUCTS USA Drywall Sanding DiscFine180 , PK10 (SDR7-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , PK10 (SDR7-60/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium100, PK10 (SDR9-100/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150, PK10 (SDR9-150/10)
- WILSON IMPERIAL Imperial Wil-Bond Clear Surface Preparation 1 pt (W36068)
- Bn Products Usa Hook & Loop Sanding Discs