Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding DiscMedium120 , PK10
Mfr # SDR7-120/10
Zoro # G7629486
original price:
$12.99
55% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Vacuum Hole Design 8 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Bn Products Usa
- MFR # SDR7-120/10
- Zoro # G7629486
- UPC # 085694432122
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7 in |
Diameter | 7 in |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Backing Weight | C |
Backing Material | Cloth |
Color | Maroon |
Abrasive Grade | Medium |
Item | Drywall Sanding Disc |
Abrasive Grit | 120 |
Series | SDR7 |
Disc Backing Material | Cloth |
Compatible Manufacturer Model Number | BNR1841 |
Abrasive Mount Type | Hook and Loop |
Product Type | Abrasive for Drywall Sanders |
Abrasive Shape | Disc |
Number of Vacuum Holes | 8 |
Coating Coverage | Open |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Color Maroon, Compatible Manufacturer Model Number BNR1841, Grade Medium, Grit 120, Number of Vacuum Holes 8, Overall Diameter 7 in, Product Type Abrasive for Drywall Sanders, Series SDR7, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD NON VAC PREMIUM 6IN PSA (56107)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal DR (36158)
- WEILER Crimped Wire End Wire Brush, Steel, 1/2" (96101)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV86045)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium100, PK10 (SDR9-100/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , (SDR9-60/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , PK10 (SDR7-60/10)
- BN PRODUCTS USA Drywall Sanding DiscFine180 , PK10 (SDR7-180/10)
- DREMEL 1-1/4 In. 240 Grit EZ Lock Sanding Disc (EZ413SA)
- Bn Products Usa Hook & Loop Sanding Discs