Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding DiscMedium100, PK10
Mfr # SDR9-100/10
Zoro # G7629617
original price:
$18.52
18% off
new price: $15.15
/pk 10, $1.52/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Vacuum Hole Design 8 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 100
Product Information
- Brand Bn Products Usa
- MFR # SDR9-100/10
- Zoro # G7629617
- UPC # 085694431101
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9 in |
Diameter | 9 in |
Overall Diameter | 9 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Abrasive Type | Coated |
Disc Backing Material | Cloth |
Backing Material | Cloth |
Series | SDR9 |
Abrasive Grade | Medium |
Backing Weight | C |
Item | Drywall Sanding Disc |
Color | Maroon |
Abrasive Grit | 100 |
Coating Coverage | Open |
Product Type | Abrasive for Drywall Sanders |
Abrasive Shape | Disc |
Compatible Manufacturer Model Number | BNR1837, BNR1839 |
Abrasive Mount Type | Hook and Loop |
Number of Vacuum Holes | 8 |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Color Maroon, Compatible Manufacturer Model Number BNR1837, BNR1839, Grade Medium, Grit 100, Number of Vacuum Holes 8, Overall Diameter 9 in, Product Type Abrasive for Drywall Sanders, Series SDR9, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 120G (08834123200)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn (61463686380)
- NORTON CO 31469 Psa Stikit Da Disc Roll A275, 600 Grit, 6 in. , 100 Discs Per Roll (NOR-31469)
- X1 TOOLS 60 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P060-QSx100)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , PK10 (SDR7-60/10)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150, PK10 (SDR9-150/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , (SDR9-60/10)
- BN PRODUCTS USA Drywall Sanding DiscFine180 , PK10 (SDR7-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288231)
- Bn Products Usa Hook & Loop Sanding Discs