Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding DiscCoarse80 PK10
Mfr # SDR7-80/10
Zoro # G7629775
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Vacuum Hole Design 8 Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Bn Products Usa
- MFR # SDR7-80/10
- Zoro # G7629775
- UPC # 085694432085
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7 in |
Diameter | 7 in |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Backing Weight | C |
Series | SDR7 |
Abrasive Grit | 80 |
Disc Backing Material | Cloth |
Backing Material | Cloth |
Abrasive Grade | Coarse |
Item | Drywall Sanding Disc |
Color | Maroon |
Product Type | Abrasive for Drywall Sanders |
Coating Coverage | Open |
Number of Vacuum Holes | 8 |
Abrasive Mount Type | Hook and Loop |
Abrasive Shape | Disc |
Compatible Manufacturer Model Number | BNR1841 |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Color Maroon, Compatible Manufacturer Model Number BNR1841, Grade Coarse, Grit 80, Number of Vacuum Holes 8, Overall Diameter 7 in, Product Type Abrasive for Drywall Sanders, Series SDR7, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 3, 2in, Blfire (77696090169)
- NORTON CO Norton 1935675 18 in. Silicon Carbide Center Mount Screen Floor Sanding Disc - 80 Grit & Pack of 10 (1935675)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P100 (44-325-100)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002937)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , (SDR9-60/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , PK10 (SDR7-60/10)
- BN PRODUCTS USA Drywall Sanding DiscFine180 , PK10 (SDR7-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150, PK10 (SDR9-150/10)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #120 (M-172788)
- Bn Products Usa Hook & Loop Sanding Discs