Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding DiscCoarse60 , PK10
Mfr # SDR7-60/10
Zoro # G7629696
original price:
$6.79
17% off
new price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Vacuum Hole Design 8 Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 60
Product Information
- Brand Bn Products Usa
- MFR # SDR7-60/10
- Zoro # G7629696
- UPC # 085694432061
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7 in |
Diameter | 7 in |
Abrasive Size | 7 in |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Coated |
Item | Drywall Sanding Disc |
Abrasive Grade | Coarse |
Abrasive Grit | 60 |
Color | Maroon |
Backing Weight | C |
Backing Material | Cloth |
Disc Backing Material | Cloth |
Series | SDR7 |
Number of Vacuum Holes | 8 |
Abrasive Mount Type | Hook and Loop |
Coating Coverage | Open |
Abrasive Shape | Disc |
Product Type | Abrasive for Drywall Sanders |
Compatible Manufacturer Model Number | BNR1841 |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Color Maroon, Compatible Manufacturer Model Number BNR1841, Grade Coarse, Grit 60, Number of Vacuum Holes 8, Overall Diameter 7 in, Product Type Abrasive for Drywall Sanders, Series SDR7, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mirka Abrasives 18-111-447 Maroon General Purpose Mirlon Pads (MRK-18-111-447)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in (60440256539)
- CENTURY DRILL & TOOL Century Drill Emery Cloth Shop Roll 10 Yards 1" Wide 80 Grit (77300)
- BN PRODUCTS USA Drywall Sanding DiscMedium100, PK10 (SDR9-100/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , (SDR9-60/10)
- BN PRODUCTS USA Drywall Sanding DiscFine180 , PK10 (SDR7-180/10)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150, PK10 (SDR9-150/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 120 Grit, PK50 (77696007773)
- Bn Products Usa Hook & Loop Sanding Discs