Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding Disc, Fine, 180, PK10
Mfr # SDR9-180/10
Zoro # G7629197
original price:
$19.36
47% off
new price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Vacuum Hole Design 8 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Product Information
- Brand Bn Products Usa
- MFR # SDR9-180/10
- Zoro # G7629197
- UPC # 085694431187
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9 in |
Diameter | 9 in |
Abrasive Size | 9 in |
Overall Diameter | 9 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Disc Backing Material | Cloth |
Abrasive Grit | 180 |
Backing Material | Cloth |
Series | SDR9 |
Backing Weight | C |
Color | Maroon |
Item | Drywall Sanding Disc |
Abrasive Grade | Fine |
Abrasive Shape | Disc |
Product Type | Abrasive for Drywall Sanders |
Abrasive Mount Type | Hook and Loop |
Number of Vacuum Holes | 8 |
Coating Coverage | Open |
Compatible Manufacturer Model Number | BNR1837, BNR1839 |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Color Maroon, Compatible Manufacturer Model Number BNR1837, BNR1839, Grade Fine, Grit 180, Number of Vacuum Holes 8, Overall Diameter 9 in, Product Type Abrasive for Drywall Sanders, Series SDR9, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, AlO, 3in, 180G, TP, PK50 (69957399794)
- VSM 5" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 (332546)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 12x1x5, FN (66261055262)
- METABO CutOff Wheel, T1, A24N, 12"X1/8"X20mm (US616136000)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , (SDR9-60/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , PK10 (SDR7-60/10)
- BN PRODUCTS USA Drywall Sanding DiscFine180 , PK10 (SDR7-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150, PK10 (SDR9-150/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium100, PK10 (SDR9-100/10)
- NORTON ABRASIVES SAND DISC 5"" FN180G 50PK (7660768324)
- Bn Products Usa Hook & Loop Sanding Discs