Shop All Specialty Sanders
Bn Products Usa
Corded Drywall Sander, 6 A, Motor 2700 RPM
Mfr # BNR1841
Zoro # G7629179
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Includes HALO Lighting System
- Corded/Cordless Corded
- Orbits per Minute 0
- Type of Sandpaper Hook-and-Loop 7" Round with Holes for air
Product Information
- Brand Bn Products Usa
- MFR # BNR1841
- Zoro # G7629179
- UPC # 085694412414
- Country of Origin China
- Category Specialty Sanders
Dimensions
Orbit Dia. | 0 in |
Tool Length | 12 in |
Pad Size | 7 in |
Cord Length | 13.3 ft |
Tool Height | 10 in |
Dust Collection Port Size | 2 1/4 in |
Maximum Disc Diameter | 7 in |
Tool Width | 9 in |
Description
Corded Drywall Sander, Power Source Corded, Abrasive Shape Disc, Abrasive Mount Type Hook and Loop, Voltage 120 V, Current 6 A, Speed Settings Variable, Maximum Motor Speed 2,700 RPM, Tool Length 12 in, Number of Vacuum Holes 8, Dust Collection Port Size 2 1/4 in, Dust Collection Type Included Dust Bag, Vacuum Hose, Number of Speeds Not Applicable, Minimum Motor Speed 600 RPM, Tool Weight 6 lb, Wireless Connectivity Not Applicable, Tool Series BNR, Cord Length 13.3 ft
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK $PLIER SLIP JOINT 6" (CL526)
- PROTO Combination Wrench, SAE, 1-7/8in Size (J1260B)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- J.W. WINCO GN319.5-25-1/4X20-A Revolving Ball Knob (319.5-25-1/4X20-A)
- BN PRODUCTS USA Corded Drywall Sander, 5 A, Motor 6000 RPM (BNR1839)
- TOOLPRO Drywall Pole Sander with Female Wood Handle (TP04025)
- DREMEL Cutter Dremel5/16Cone124 (124)
- WILTON Dual Drum Sander 7.5HP 1PH 230V, 2 Speed (1791320)
- DREMEL HIGH SPEED CUTTER 5/16"" (134)
- DEWALT Cordless Sheet Sander w/ BONUS BATTERY (DCW200B/DCBP520)
- JET Oscillating Spindle Sander, Steel, 1 HP (JOSS-S)
- Bn Products Usa Sanders & Accessories