Shop All Bolt Cutters
Bn Products Usa
Bolt Cutter - High Tensile 36" Bolt Cutter Capacity: 7/16”
Mfr # BNBCS-36H
Zoro # G7573204
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bn Products Usa
- MFR # BNBCS-36H
- Zoro # G7573204
- UPC # 85694231367
- Country of Origin China
- Category Bolt Cutters
Description
The BN PRODUCTS USA BNBCS-36H Bolt Cutter is the heavy duty bolt cutter you need. It's capable of cutting high tensile steel up to 36". The head is slim enough to allow cutting close to the surface. Made from CrV hardened forged alloy steel, the cutting jaws are durable and strong. The BN PRODUCTS USA BNBCS-36H Bolt Cutter makes quick work of tough tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- WESTWARD Precision Slotted Screwdriver 1/16 in Round (401L48)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (612-4)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 17/32 (55434)
- BN PRODUCTS USA Bolt Cutter 30” - Triple Edge Cutting Blade Capacity: 3/8” (BNBC-30)
- BN PRODUCTS USA Bolt Cutter - High Tensile 30" Bolt Cutter Capacity: 13/32” (BNBCS-30H)
- BN PRODUCTS USA Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16” (BNBCS-24H)
- BN PRODUCTS USA Bolt Cutter - High Tensile 14" Bolt Cutter Capacity: 1/4" (BNBCS-14H)
- BN PRODUCTS USA Bolt Cutter - High Tensile 18" Bolt Cutter Capacity: 9/32” (BNBCS-18H)
- BN PRODUCTS USA Bolt Cutter - High Tensile 42" Bolt Cutter Capacity: 1/2” (BNBCS-42H)
- RIDGID 24 in. Steel Bolt Cutters (S24)
- Bn Products Usa Bolt Cutters