Shop All Bolt Cutters
Bn Products Usa
Bolt Cutter - High Tensile 30" Bolt Cutter Capacity: 13/32”
Mfr # BNBCS-30H
Zoro # G7573247
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bn Products Usa
- MFR # BNBCS-30H
- Zoro # G7573247
- UPC # 85694231305
- Country of Origin China
- Category Bolt Cutters
Description
Our industrial quality bolt cutter is used for quickly cutting chain, padlocks, bolts, and wire mesh among other difficult-to-cut materials. This high-leverage tool with hardened steel alloy (HRC48) cutting jaws cuts easily through material up the 10mm (13/32"), with comfortable rubberized hand grips.
- •Center-cut blade design
- •30" handle length
- •Cutting jaws are made of hardened alloy steel (HRC48)
- •Cutting capacity up to 13/32" (10mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA LXT Brushless 2pcs, Combo Kit, 18V, (5.0Ah) (XT288T)
- KO-KEN Adaptor 3/8 Square 35mm 1/2 Sq. Drive (4433A-35)
- GEARWRENCH 17mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86717)
- TECHNIKS Coolant Through Set Screw, M10 x 1.5P (16083C-20)
- BN PRODUCTS USA Bolt Cutter - High Tensile 42" Bolt Cutter Capacity: 1/2” (BNBCS-42H)
- BN PRODUCTS USA Bolt Cutter 30” - Triple Edge Cutting Blade Capacity: 3/8” (BNBC-30)
- BN PRODUCTS USA Bolt Cutter 18" (BNBCSF-18)
- BN PRODUCTS USA Bolt Cutter 36” - Triple Edge Cutting Blade Capacity: 7/16” (BNBC-36)
- BN PRODUCTS USA Bolt Cutter - High Tensile 14" Bolt Cutter Capacity: 1/4" (BNBCS-14H)
- BN PRODUCTS USA Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16” (BNBCS-24H)
- MIGHTY MAXX Bolt Cutter Heavy Duty 18in (083-11418)
- Bn Products Usa Bolt Cutters