Shop All Bolt Cutters
Bn Products Usa
Bolt Cutter - High Tensile 14" Bolt Cutter Capacity: 1/4"
Mfr # BNBCS-14H
Zoro # G7573134
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bn Products Usa
- MFR # BNBCS-14H
- Zoro # G7573134
- UPC # 85694231145
- Country of Origin China
- Category Bolt Cutters
Description
Our industrial quality bolt cutter is used for quickly cutting chain, padlocks, bolts, and wire mesh among other difficult-to-cut materials. This high-leverage tool with hardened steel alloy (HRC48) cutting jaws cuts easily through material up the 6mm (1/4"), with comfortable rubberized hand grips.
- •Center-cut blade design
- •14" handle length
- •Cutting jaws are made of hardened alloy steel (HRC48)
- •Cutting capacity up to 1/4" (6mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES DELUXE SCRATCH AWL* (KE77266)
- KEO Drill/Countersink, 6 FL, 82 deg., 3/4in, TiN (55029-TIN)
- WIHA Prec. Screwdriver, Slotted, 3.0mm x 2 in. (26030)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 6 31/64 in Long, 1 1/32 in Short (19314)
- BN PRODUCTS USA Bolt Cutter 36” - Triple Edge Cutting Blade Capacity: 7/16” (BNBC-36)
- BN PRODUCTS USA Bolt Cutter 18" (BNBCSF-18)
- BN PRODUCTS USA Bolt Cutter - High Tensile 18" Bolt Cutter Capacity: 9/32” (BNBCS-18H)
- BN PRODUCTS USA Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16” (BNBCS-24H)
- BN PRODUCTS USA Bolt Cutter - High Tensile 36" Bolt Cutter Capacity: 7/16” (BNBCS-36H)
- BN PRODUCTS USA Bolt Cutter - High Tensile 30" Bolt Cutter Capacity: 13/32” (BNBCS-30H)
- URREA Bolt Cutter, 36" Forged (COP36)
- Bn Products Usa Bolt Cutters