Shop All Disposable Gloves
Bluzen
Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Black
Mfr # MNIT104-S
Zoro # G308388364
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Nitrile
- Palm Thickness 3.54 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Bluzen
- MFR # MNIT104-S
- Zoro # G308388364
- UPC # 810676034359
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 3.54 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 5.91 mil |
Texture Location | Fingertips |
Description
BluZen Nitrile Disposable Gloves, Extra-Strength, Powder Free, Latex Free, Exam Grade, Non-Sterile, Finger Textured, Color: Black; Thickness: 5.91 mil Finger, 3.54 mil Palm; Size: Small; Pack: 100/box - Disposable nitrile exam grade gloves, 100/box, 10 boxes per case. Suitable for use in a wide variety of industries such as industrial, mechanical, homecare, lab, food, beauty, tattoo, other industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471U03 (471U03)
- TALON TRAX Size 7 Men's Composite Rubber Boot, Green (53TY94)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Blue (MNIT103-S)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Blue (MNIT103-XL)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Blue (MNIT103-M)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Black (MNIT104-M)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Black (MNIT104-XL)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Green (AMXGWGN44100)
- Bluzen Disposable Gloves