Shop All Disposable Gloves
Bluzen
Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Black
Mfr # MNIT104-M
Zoro # G108388366
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Nitrile
- Palm Thickness 3.54 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Bluzen
- MFR # MNIT104-M
- Zoro # G108388366
- UPC # 810676034366
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 3.54 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 5.91 mil |
Texture Location | Fingertips |
Description
BluZen Nitrile Disposable Gloves, Extra-Strength, Powder Free, Latex Free, Exam Grade, Non-Sterile, Finger Textured, Color: Black; Thickness: 5.91 mil Finger, 3.54 mil Palm; Size: Medium; Pack: 100/box - Disposable nitrile exam grade gloves, 100/box, 10 boxes per case. Suitable for use in a wide variety of industries such as industrial, mechanical, homecare, lab, food, beauty, tattoo, other industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 16" L (11-280)
- ACCUFORM LockoutTag, Bilingual, 6-5/8"H, PK100 (TAR464)
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH3X0025NP)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-65-HV)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Blue (MNIT103-M)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Black (MNIT104-XL)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Blue (MNIT103-XL)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Black (MNIT104-S)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Blue (MNIT103-S)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, S, 100 PK, Natural (KC-MS-S-DLG-1NR-Z)
- Bluzen Gloves & Hand Protection