Shop All Cabinet Hinges
Blum
Blum B973A0500.01 Blumotion Add on for Straight Arm Hinge - Zinc
Mfr # B973A0500.01
Zoro # G004077623
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blum
- MFR # B973A0500.01
- Zoro # G004077623
- Country of Origin China
- Category Cabinet Hinges
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- B973A0500.01 is for hinges with straight hinge arm including ; clip top 100°, 107°, 120°, thick door and 120° aluminum frame
- Finish: Zinc
- Closing Action: Soft Closing
- Accessories: vb5,b pozi
- Product Type: Blumotion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Nickel (KWS-660-15-SMT)
- SCHLAGE COMMERCIAL Bright Brass Deadbolt 12633605 (12633605)
- CAL-ROYAL 3-3/4 Heavy Duty Jumbo Spring Door Stop Screw and Metal Base, US1 Black (JFS13-1)
- GENERAL TOOLS Magnet Horseshoe 2 Oz 13Lb Lft (370-2)
- BLUM 100 Degrees Screw On Full Cranked Clip Hinge (71M2750)
- BLUM 3mm Expando Dowel In Line Baseplate for Cliptop Hinges (177H3130E)
- BLUM 155 Degree Soft-closing Screw-on Overlay Zero Protrusion Hinge (71B7550)
- BLUM 120+ Degree Self-closing Screw On Overlay Plus Hinge (73T5550)
- BLUM 110+ Degree Soft-closing Inserta Overlay Plus Hinge (73B3590)
- BLUM 18mm Screw-on Wing Baseplate for Cliptop Hinges (175H9190.22)
- BLUM 0mm Screw-on Wing Baseplate for Cliptop Hinges (175H7100)
- Blum Cabinet Hinges