Blum B20K1301 61-112 Aventos HK-XS Power Factor Stay Lift System
Mfr # B20K1301
Zoro # G004068799
Product Information
- Brand Blum
- MFR # B20K1301
- Zoro # G004068799
- Country of Origin China
- Category Cabinet Knobs
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Aventos HK-XS is a smaller, cost-effective lift system which can be used in applications ranging from shallow depth wall cabinets above a refrigerator to pantries - all with varying front designs and materials.
Features- Variable stop allows the lift system to remain in any desired position
- High level of stability and durability
- Symmetrical lift mechanism can be used on one or both sides
- Designed for use with Blumotion hinges
- Simple, virtually tool-give assembly and easy adjustment
- Interior depth minimum 5"
- Can be used for both face frame and panel cabinets
- Two lift mechanisms are required for cabinet widths greater than 24" and up to 72" with proper lift mechanism
- 3 hinges required for door widths over 36"
- 4 hinges required for door widths over 48"
- Door height range from 9-3/8" to 24"
- Mounting plates
- Size: 61-112 up to 121-224 power factor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 2 in H Steel Door and Butt Hinge (4PA65)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 NZD 626 (CL3851 NZD 626)
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- NATIONAL GUARD Door Shoe, 48in.L, 1-7/8in.W, Smooth (344-48)
- BLUM Blum B20K5501 Aventos HK-XS Face Frame Cabinet Bracket Screw (B20K5501)
- BLUM Blum B956.1004 Tip-On for Standard Adjustable Doors (B956.1004)
- BLUM Blum B20K1101 17-60 Aventos HK-XS Stay Lift System (B20K1101)
- HICKORY HARDWARE Knob 1 Inch Diameter, 10PK (P2140-VB-10B)
- GLIDERITE HARDWARE 2 in. Stainless Steel Cabinet T Knob - 6002-T-STST (6002-T-STST-1)
- EMTEK Haydon 1-3/4 in Cabinet Knob Satin Brass Finish (86698US4)
- EMTEK Flat Black Knobs 86261US19 (86261US19)
- Blum Cabinet Knobs