Shop All Wheel Risers
Bluff Mfg
Bluff Premium Steel Wheel Riser 48 x 24 x 6
Mfr # SWR62448
Zoro # G505777367
product price: $1,161.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Product Information
- Brand Bluff Mfg
- MFR # SWR62448
- Zoro # G505777367
- Country of Origin United States
- Category Wheel Risers
Description
Bluff premium steel wheel riser reduce damage to dock loading equipment!! these wheel risers are the economical solution to level docks that are consistently too high for trucks. Ramps are designed to facilitate compliance with osha requirements for a 10% maximum grade of ascending or descending loaded forklifts. Wheel riser features 4 tabs with 9/16" diameter holes for permanent anchoring. Durable welded steel construction and ramps feature a treadplate non-skid safety traction surface. risers are sold individually; 20,000 lb. Capacity per riser (40,000 lbs. Per pair). note: dual wheels on semi-trailers are 18" wide, so the 24" wide wheel risers work best for this application. note: use 30" level l" for single axle applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 1/2 ton GX Clamps, except RPC (6506000)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AG16SP12150N)
- VESTIL Heavy Duty One Piece Aluminum Cargo Bar (CB-7)
- ADVANTUS ORGANIZER, 10 DWR, SMOKE (AVT34007)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 18 x 6 (SWR61848)
- BLUFF MFG Bluff Heavy Duty Aluminum Wheel Riser 60 x 18 x 10 (AWR101860)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- ZORO SELECT Truck Wheel Riser, LxWxH 72x24x12In (6XW78)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- ZORO SELECT Truck Wheel Riser, L 102 x W 24 x H 6 (20G292)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- Bluff Mfg Wheel Risers