Shop All Wheel Risers
Bluff Mfg
Bluff Premium Steel Wheel Riser 120 x 24 x 12
Mfr # SWR1224120
Zoro # G905777912
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$2,434.99
Free 30-Day Returns
Product Information
- Brand Bluff Mfg
- MFR # SWR1224120
- Zoro # G905777912
- Country of Origin United States
- Category Wheel Risers
Description
Bluff premium steel wheel riser reduce damage to dock loading equipment!! these wheel risers are the economical solution to level docks that are consistently too high for trucks. Ramps are designed to facilitate compliance with osha requirements for a 10% maximum grade of ascending or descending loaded forklifts. Wheel riser features 4 tabs with 9/16" diameter holes for permanent anchoring. Durable welded steel construction and ramps feature a treadplate non-skid safety traction surface. risers are sold individually; 20,000 lb. Capacity per riser (40,000 lbs. Per pair). note: dual wheels on semi-trailers are 18" wide, so the 24" wide wheel risers work best for this application. note: use 84" level l" for tandem axle applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 10', 12" x .216 (444666)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 3/8"" ZN 35' (722327)
- RUBBERMAID COMMERCIAL Replacement Bayonet-Stem Swivel Casters, Grip Ring Stem 0.5 in.x1.25 in., 3 in. Hard Rubber Wheel, Gray (FG3421L60000)
- SUPERWINCH Socket Assembly (90-14140)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 24 x 6 (SWR62448)
- BLUFF MFG Bluff Heavy Duty Aluminum Wheel Riser 60 x 18 x 10 (AWR101860)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 18 x 6 (SWR61848)
- ZORO SELECT Truck Wheel Riser, LxWxH 108x24x8In (6XW80)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- ZORO SELECT Truck Wheel Riser, LxWxH 60x24x6In (6XW79)
- ZORO SELECT Truck Wheel Riser, L 102 x W 24 x H 6 (20G292)
- Bluff Mfg Ramps