Shop All Wheel Risers
Bluff Mfg
Bluff Heavy Duty Aluminum Wheel Riser 60 x 24 x 10
Mfr # AWR102460
Zoro # G505777381
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,333.99
Free 30-Day Returns
Product Information
- Brand Bluff Mfg
- MFR # AWR102460
- Zoro # G505777381
- Country of Origin United States
- Category Wheel Risers
Description
Bluff heavy duty aluminum wheel riser eliminate unsafe, below dock loading conditions!! wheel risers allow trailers to be positioned properly above the dock for more efficient loading and help to reduce damage to loading equipment. Wheel ramps feature cutouts for easy lifting by hand, yet are engineered to carry 30,000 lbs. When used in pairs. Rugged aluminum construction is corrosion resistant, and wheel ramp has a non-skid tread surface for safety. Risers are designed to facilitate compliance with osha requirements for a 10% maximum grade of ascending or descending loaded forklifts. risers are sold individually; 15,000 lb. Capacity per riser (30,000 lbs. Per pair). note: dual wheels on semi-trailers are 18" wide, so the 24" wide wheel risers work best for this application. note: use 30" level l" for single axle applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21R-UA050R-14)
- AP PRODUCTS AP Products 014-127300-2 Dust Cap Lubed F/7K and 8K (014-127300-2)
- RUBBERMAID Stool 2-Stp Foldable Wht 18In (FG420903WHT)
- HAMILTON CASTERS Hamilton® Metal Wheel 3 x 1-1/4 - 1/2" Roller Bearing (W-312-M-1/2)
- BLUFF MFG Bluff Heavy Duty Aluminum Wheel Riser 60 x 18 x 10 (AWR101860)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 24 x 6 (SWR62448)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 18 x 6 (SWR61848)
- ZORO SELECT Truck Wheel Riser, LxWxH 72x24x12In (6XW78)
- HEAVY DUTY RAMPS Single Wheel Risers, 90" L, PR (s-40-18-090-riser)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- Bluff Mfg Wheel Risers