Shop All Dock Levelers
Bluff Mfg
Bluff® EZ-Pull Refrigerated Truck Edge of Dock Leveler 30EP66-R 66"W 30,000 Lb.
Mfr # 30EP66-R
Zoro # G805735333
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,831.99
Free 30-Day Returns
Product Information
- Brand Bluff Mfg
- MFR # 30EP66-R
- Zoro # G805735333
- Country of Origin United States
- Category Dock Levelers
Description
Bluff ez-pull edge of dock leveler spring lift system is engineered for one-man operation and helps eliminate back strain. fast and easy to operate, the bluff ez-pull dock leveler is positioned by lifting and pulling the self-storing handle to the dock floor. The latch assembly activates the leveler lip forward to the floor of the trailer as the handle is lifted. When released, the handle automatically returns to the stored position when truck leaves. Included with each unit are twin 12-" x 10" bumpers that extend 16-" from dock face. Dock leveler can accommodate trucks 5" lower or higher than the dock; the proper dock height for refrigerated trucks is 55"h. Durable 3/8" thick steel safety plate and heady-duty hinges are designed for years of service. optional steel faced bumpers and hydraulic lift assist are also available; please call for more information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Pallet Positioner, 3 Ramps (EZO-25E-3S)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 450 lb. (33H915)
- HARRINGTON Electric Chain Hoist, 125 lb, 6 ft, Hook Mounted - No Trolley, White (ED125DA-6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-4)
- BLUFF MFG Installation Hardware Kit For Edge of Dock Levelers (EPAP2)
- BLUFF MFG Approach Plate Installation Hardware Kit For Edge of Dock Levelers (EPAP1)
- BLUFF MFG Approach Plate Installation For Edge of Dock Levelers, 12"L x 120"W, Gray (EPAP12)
- BLUFF MFG Replacement Handle For Edge of Dock Levelers (EPHANDLE)
- BLUFF MFG Approach Plate Installation For Edge of Dock Levelers, 12inL x 120inW, Gray (EPAP12)
- BLUFF MFG Replacement Handle For Edge of Dock Levelers (EPHANDLE)
- SERCO Dock Leveler, Shock (328-729)
- Bluff Mfg Dock Levelers