Shop All Dock Levelers
Bluff Mfg
30EP78 EP Series 78'' Edge of Dock Leveler
Mfr # 20930EP78
Zoro # G111568397
Free Shipping & Returns
$3,352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bluff Mfg
- MFR # 20930EP78
- Zoro # G111568397
- Country of Origin United States
- Category Dock Levelers
Description
Load and unload freight with ease with the help of this Bluff Manufacturing 30EP78 EP Series 78'' edge of dock leveler. This ANSI-certified unit features a 30000 lb. capacity making it the perfect addition to your warehouse. Its steel construction withstands daily use and wear while increasing the efficiency in your facility. This leveler works with a range of 5'' above and below the dock. To position it simply lift and pull the handle to the dock floor activating the lip and moving it toward the trailer bed.This unit requires welding to an existing steel channel or to a Bluff approach plate. When you release the handle it returns automatically to its stored position making this unit compact and simple to use. It includes a bumper and bumper blocks for added protection making this unit ideal for a variety of loading applications.Overall Dimensions:Length: 78''Capacity: 30000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Tralift Manual Chain Hoist, 3,000 lb. (1.5 Ton) Load Capacity, 40 ft. Lift (19733)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE1803TFX5)
- CAMPBELL CHAIN & FITTINGS #8 Stainless Steel Sash Chain, Type 304, Bright, 100' per Carton (T0898014N)
- ZORO SELECT Work Platform, Black, 2 ft.x3 ft. (A-3624)
- BLUFF MFG Replacement Handle For Edge of Dock Levelers (EPHANDLE)
- BLUFF MFG Approach Plate Installation For Edge of Dock Levelers, 12inL x 120inW, Gray (EPAP12)
- BLUFF MFG Approach Plate Installation Hardware Kit For Edge of Dock Levelers (EPAP1)
- BLUFF MFG Replacement Handle For Edge of Dock Levelers (EPHANDLE)
- BLUFF MFG Installation Hardware Kit For Edge of Dock Levelers (EPAP2)
- BLUFF MFG Approach Plate Installation For Edge of Dock Levelers, 12"L x 120"W, Gray (EPAP12)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- Bluff Mfg Ramps