Shop All Yard Ramps
Bluff Manufacturing
Yard Ramp, 20,000 lb, 30 ft, Width 84 In
Mfr # 20SYS8430
Zoro # G6559244
Item requires special delivery charges. A $1,400.00 per item surcharge will be applied.
$20,827.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 30 ft
- Overall Width 84 in
- Includes 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
- Usable Width 78 in
Product Information
- Brand Bluff Manufacturing
- MFR # 20SYS8430
- Zoro # G6559244
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 30 ft |
Overall Width | 84 in |
Usable Width | 78 in |
Lowered Height | 40 in |
Raised Height | 72 in |
Side Rail Height | 8 in |
Details
Item | Portable Yard Ramp |
Load Capacity | 20,000 lb |
Includes | 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units |
Material | Steel |
Deck | Steel Grating |
Description
Portable Yard Ramp, Load Capacity 20,000 lb, Overall Length 30 ft, Overall Width 84 in, Usable Width 78 in, Raised Height 72 in, Lowered Height 40 in, 8 in Side Rail Height, Material Steel, Steel Grating Deck, Includes 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, Silver (EE1801TFX2)
- MAASDAM Hook Assembly, 2 t Unit, 5/16" Swivel (7975JA)
- R.W. ROGERS CO Poly Wheel, 1/2" Bore, 8"x2", PK2 (W-853-8)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113242-XR)
- BLUFF MANUFACTURING Yard Ramp, 20,000 lb, 36 ft, Width 84 In (20SYS8436L)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- BLUFF MANUFACTURING Portable Yard Ramp, 16,000 lb. Capacity (16SYS7036L)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Yard Ramp, 20,000 lb, 30 ft, Width 70 In (20SYS7030)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- Bluff Manufacturing Yard Ramps