Shop All Yard Ramps
Bluff Manufacturing
Mini Ramp, 12000lb, 15ftLx70inWx32inH
Mfr # 12MR7015
Zoro # G2220325
product price: $7,924.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$7,924.99
Free 30-Day Returns
Key Features
- Load Capacity 12,000 lb
- Overall Length 15 ft
- Overall Width 70 in
- Raised Height 30 in
- Deck Steel Grating
Product Information
- Brand Bluff Manufacturing
- MFR # 12MR7015
- Zoro # G2220325
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 15 ft |
Overall Width | 70 in |
Raised Height | 30 in |
Lowered Height | 17 in |
Side Rail Height | 6 in |
Usable Width | 64 in |
Details
Item | Mini Ramp |
Load Capacity | 12,000 lb |
Deck | Steel Grating |
Includes | Top and Bottom Floor Plate Approach to Insure Long Life |
Material | Steel |
Description
Mini Ramp, Load Capacity 12,000 lb, Overall Length 15 ft, Overall Width 70 in, Usable Width 64 in, Raised Height 30 in, Lowered Height 17 in, 6 in Side Rail Height, Material Steel, Steel Grating Deck, Includes Top and Bottom Floor Plate Approach to Insure Long Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x6x38 In., Rubber (26W589)
- VESTIL Dock Board (EH-3036)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720GRA)
- CM Clevlok HercAlloy Grab Hook, 38 In Trade, 8800 Lb Load, Grade 80100, Cradle Attachment, Steel Alloy (659725)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Yard Ramp, 20,000 lb, 30 ft, Width 70 In (20SYS7030)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- BLUFF MANUFACTURING Yard Ramp, 20,000 lb, 36 ft, Width 84 In (20SYS8436L)
- BLUFF MANUFACTURING Portable Yard Ramp, 16,000 lb. Capacity (16SYS7036L)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- Bluff Manufacturing Yard Ramps