Shop All Guard Rails
Bluff Manufacturing
Guard Rail, 8 ft. L, 4 In. H
Mfr # MPBR8-YEL
Zoro # G7005223
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 7 ft 9 in
- Overall Height 4 in
Product Information
- Brand Bluff Manufacturing
- MFR # MPBR8-YEL
- Zoro # G7005223
- UPC # 094719249485
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 7 ft 9 in |
Overall Height | 4 in |
Nominal Length | 8 ft. |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Mounting Style | Lift Out |
Net Weight | 37 lb |
Number of Ribs | 0 |
Finish | Powder Coat |
Item | Guard Rail |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Safety Yellow, Overall Height 4 in, Number of Ribs 0, Overall Length 7 ft 9 in, Net Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Thimble, 3/8 In, 302/304 SS (AN100-C12)
- WOODS POWR-GRIP Handle Weldment (HANDLE)
- GUARDIAN EQUIPMENT Guardrail, 8 ft. (15182)
- ZORO SELECT Wheel Brake Kit, Face Contact, 8 in., Steel (P-WKR21 080X200)
- BLUFF MANUFACTURING Rail With Fasteners, 68" (TGR6-YEL)
- BLUFF MANUFACTURING Steel Post Protector, 12" (1/4PO12)
- BLUFF MANUFACTURING Approach Plate, 12 in. L (EPAP12)
- BLUFF MANUFACTURING Spring Assembly, 16 in. Long (EPSA)
- BLUFF MANUFACTURING Kit for Leveler Approach Plate Combo (EPAP3)
- BLUFF MANUFACTURING Inline Post, 11 ga. Steel, Double, Yellow (MPBP42D-YEL)
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic White Fence Post Protection (5282711030)
- Bluff Manufacturing Warehouse Safety Guards & Protectors