Shop All Dock Levelers
Bluff Manufacturing
Edge of Dock Leveler, 30000 lb., 66 in U/W
Mfr # 30EP66-R
Zoro # G9899181
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,975.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
- Overall Width 88 in
- Usable Width 66 in
- Load Capacity 30,000 lb
- Service Height Range 5 in Above or Below Dock
Product Information
- Brand Bluff Manufacturing
- MFR # 30EP66-R
- Zoro # G9899181
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 88 in |
Usable Width | 66 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 13 in x 5 in x 10 in |
Open Depth | 29 3/4 in |
Closed Depth | 17 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Mechanical Spring Counterbalance |
Load Capacity | 30,000 lb |
Motor HP | 1/2 hp |
Lift Mechanism | Mechanical Spring Counterbalance |
Includes | Handle |
Item | Edge of Dock Leveler |
Voltage | 120 |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 30,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 88 in, Usable Width 66 in, Bumper Size 13 in x 5 in x 10 in, Motor HP 1/2 hp, Includes Handle, Open Depth 29 3/4 in, Closed Depth 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 4B)
- SAFETY STEP Safety Step XLA-09C-G Adjustable Folding Safety Step - 16" x 24" (XLA-09C-G)
- CALDWELL Forklift Beam, Swivel Hook, Cap 10,000 lb (10S-5-36)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2TAE2)
- BLUFF MANUFACTURING Edge of Dock Leveler, 25000 lb., 94 in. W (25EP72)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 72 in U/W (20EP72-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 72 in U/W (30EP72-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 66 in U/W (20EP66-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 88 in. W (20EP66)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 100 in. W (20EP78)
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (800-0156-1)
- Bluff Manufacturing Dock Levelers