Shop All Dock Levelers
Bluff Manufacturing
Edge of Dock Leveler, 20000 lb., 72 in U/W
Mfr # 20EP72-R
Zoro # G9899233
product price: $2,183.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,183.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
- Overall Width 94 in
- Usable Width 72 in
- Load Capacity 20,000 lb
- Service Height Range 5 in Above or Below Dock
Product Information
- Brand Bluff Manufacturing
- MFR # 20EP72-R
- Zoro # G9899233
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 94 in |
Usable Width | 72 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 13 in x 5 in x 10 in |
Open Depth | 29 3/4 in |
Closed Depth | 17 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Mechanical Spring Counterbalance |
Load Capacity | 20,000 lb |
Motor HP | 1/2 hp |
Item | Edge of Dock Leveler |
Includes | Handle |
Voltage | 120 |
Lift Mechanism | Mechanical Spring Counterbalance |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 20,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 94 in, Usable Width 72 in, Bumper Size 13 in x 5 in x 10 in, Motor HP 1/2 hp, Includes Handle, Open Depth 29 3/4 in, Closed Depth 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps, 375 lb Load Capacity (7110-1)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb. (1NVC4)
- LIFT-ALL Roundsling, Endless, 16 ft L, 25000 lb Cap (KEN25KX16)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 100 in. W (20EP78)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 100 in. W (30EP78)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 66 in U/W (20EP66-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 94 in. W (30EP72)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 72 in U/W (30EP72-R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 88 in. W (20EP66)
- KELLEY Holdown Assemblies, Holdown W/Ratchet Ba (709-847)
- Bluff Manufacturing Dock Levelers