Shop All Dock Plates & Boards
Bluff Manufacturing
Dockplate, Aluminum, 4461 lb, 36 x 36 In
Mfr # B3636
Zoro # G6437487
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,700 lb
- Overall Length 36 in
- Service Height Range 3 in
- Overall Width 36 in
- Material Aluminum
Product Information
- Brand Bluff Manufacturing
- MFR # B3636
- Zoro # G6437487
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 in |
Service Height Range | 3 in |
Overall Width | 36 in |
Usable Width | 36 in |
Details
Item | Dock Plate |
Load Capacity | 4,700 lb |
Material | Aluminum |
Includes | 3/8 in x 6 in x 7 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts |
Thickness | 1/2 in |
Deck | Diamond Treadplate |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Description
Dock Plate, Aluminum, Load Capacity 4,700 lb, Overall Length 36 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 3 in, Diamond Treadplate Deck, Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 21 ft 3 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Powder Coated Finish (M22SC C1)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TTX2)
- FLEXCO Lacing Tool, For #1 Clipper Lace (28000380)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX3)
- BLUFF MANUFACTURING Container Ramp, Steel, 20,000 lb, 60 x 84In (20CR8460)
- BLUFF MANUFACTURING Dockboard, Aluminum, 5585 lb, 24 x 36 In (B3624)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 48 x 72 In (BC7248)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 48" W (A4848)
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 60 In (AC6060)
- VESTIL 72" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-7260)
- Bluff Manufacturing Ramps