Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Steel, 20,000 lb, 72 x 72 In
Mfr # 20SB7272
Zoro # G9933603
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,780.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 72 in
- Overall Width 72 in
- Service Height Range 8-1/2 in to 11 in
- Material Steel
Product Information
- Brand Bluff Manufacturing
- MFR # 20SB7272
- Zoro # G9933603
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 72 in |
Overall Width | 72 in |
Service Height Range | 8-1/2 in to 11 in |
Side Rail Height | 4 in |
Usable Width | 66 in |
Details
Item | Dock Board |
Load Capacity | 20,000 lb |
Material | Steel |
Includes | Speedy Board(R), Beveled Edges, 3/8 in x 12 in Welded Locking Legs, Fork Cutout |
Thickness | 3/8 in |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Deck | Diamond Treadplate |
Description
Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 72 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 8-1/2 in to 11 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2800 lb (38IEEX12)
- MAX CO LTD Mm 4Pk 1"X10' Tie Down (MM16)
- MIDWEST FASTENER 5/16" Quick Links 10PK (52256)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 72In (15CR7248)
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 72 x 60 In (15T6072)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 72 x 60 In (BC6072)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 36" W (A3636)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 60 In (20T6072)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 60 In (AC6060)
- ZORO SELECT Dock Seal, 10 In., For 8 Ft H Doors (D-150-10)
- Bluff Manufacturing Dock Plates & Boards